Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 520g Capacity
  • Zoro #: G0250181
  • Mfr #: AX523
$2,248.25
  • Scale Sub-Category: Precision Balance
  • Scale Graduations: 0.001g
  • Digital/Mechanical: Digital
See full product details
This item ships free.

Ohaus #AX523 Specifications

  • Zoro #: G0250181
  • Mfr #: AX523
Scale Sub-Category: Precision Balance Scale Graduations: 0.001g
Digital/Mechanical: Digital Scale Readability: 0.001g
Item: Compact Bench Scale Scale Connection Ports: RS-232, USB
Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold Platform Material: Stainless Steel
Standards: CSA C22.2 No. 61010-1, UL 61010-1, IEC 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61326-1 Overall Length: 9-1/64"
Scale Display: LCD Power Unit: 100 to 240VAC, 0.3A, 50/60 Hz
Includes: AC Adapter, Software Washdown: No
Weighing Surface Depth: 5-7/64" Overall Width: 13-15/16"
Overall Height: 13-25/64" Scale Item: Compact Bench Scale
Housing Material: ABS Plastic Weighing Units: g
Weighing Surface Width: 5-7/64" Capacity: 520g
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 520g, Scale Graduations 0.001g, Scale Display LCD, Weighing Surface Depth 5-7/64 In., Weighing Surface Width 5-7/64 In., Overall Length 9-1/64 In., Overall Width 13-15/16 In., Overall Height 13-25/64 In., Application Modes Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold, Power Unit 100 to 240VAC, 0.3A, 50/60 Hz, Scale Connection Ports RS-232, USB

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Ohaus #AX523