Digital Compact Bench Scale 20kg/44 lb. Capacity

OHAUS| Zoro #: G1954556| Mfr #: C11P20

$187.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Scale Readability: 0.01kg/0.02 lb.Weighing Surface Width: 12-7/16"Scale Sub-Category: Shipping and Receiving Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954556 Mfr #: C11P20
Scale Readability: 0.01kg/0.02 lb.Weighing Surface Width: 12-7/16"
Scale Sub-Category: Shipping and Receiving ScalePlatform Material: ABS Plastic
Overall Width: 12"Scale Display: LCD
Weighing Surface Depth: 11"Application Modes: Weighing (2 Units), Dynamic Weighing
Digital/Mechanical: DigitalIncludes: Software for Weighing, Display Hold and Dynamic Weighing
Power Unit: AC PowerStandards: UL/CSA, FCC, CE EN60950, EMC EN61326, Directive 2002/96/EC WEEE, ISO 9001 2008
Washdown: NoItem: Compact Bench Scale
Weighing Units: kg, lb.Housing Material: ABS Plastic
Overall Length: 10-1/2"Capacity: 20kg/44 lb.
Overall Height: 2-7/16"Scale Item: Compact Bench Scale
Country of Origin (subject to change): China

Description

Compact Bench Scale, Digital, Capacity 20kg/44 lb., Scale Graduations 0.01kg/0.02 lb., Scale Display LCD, Weighing Surface Depth 11 In., Weighing Surface Width 12-7/16 In., Overall Length 10-1/2 In., Overall Width 12 In., Overall Height 2-7/16 In., Application Modes Weighing (2 Units), Dynamic Weighing, Power Unit AC Power, Platform Material ABS Plastic, Housing Material ABS Plastic, Standards UL/CSA, FCC, CE EN60950, EMC EN61326, Directive 2002/96/EC WEEE, ISO 9001 2008

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews