BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Digital Compact Bench Scale 5kg/11 lb. Capacity

OHAUS| Zoro #: G1201706| Mfr #: CS5000P

$134.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 5-5/16"Overall Height: 1-1/2"Platform Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201706 Mfr #: CS5000P
Overall Width: 5-5/16"Overall Height: 1-1/2"
Platform Material: Stainless SteelScale Item: Compact Bench Scale
Item: Compact Bench ScaleIncludes: Batteries
Standards: ISO 9001:2008Digital/Mechanical: Digital
Scale Sub-Category: Shipping and Receiving ScaleWeighing Units: g
Overall Length: 7-5/8"Weighing Surface Width: 5-3/4"
Capacity: 5kg/11 lb.Power Unit: (3) AA Alkaline Batteries or AC Adapter
Weighing Surface Depth: 5-1/4"Housing Material: ABS Plastic
Scale Display: LCDWashdown: No
Scale Readability: 1gApplication Modes: Weighing
Country of Origin (subject to change): China

Description

Compact Bench Scale, Digital, Capacity 5kg/11 lb., Scale Graduations 1g, Scale Display LCD, Weighing Surface Depth 5-1/4 In., Weighing Surface Width 5-3/4 In., Overall Length 7-5/8 In., Overall Width 5-5/16 In., Overall Height 1-1/2 In., Application Modes Weighing, Power Unit (3) AA Alkaline Batteries or AC Adapter, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards ISO 9001:2008, Includes Batteries

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews