Digital Compact Bench Scale 0.44 lb./0.2kg Capacity, 7-5/8" x 5-5/16"

OHAUS| Zoro #: G0672244| Mfr #: CS200P

$112.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Unit: (3) AA Alkaline Batteries or AC AdapterScale Display: LCDScale Readability: 0.1g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672244 Mfr #: CS200P
Power Unit: (3) AA Alkaline Batteries or AC AdapterScale Display: LCD
Scale Readability: 0.1gScale Sub-Category: Shipping and Receiving Scale
Includes: (3) AA Batteries with Auto Shutoff and Low Battery Indicator, US Postal Service Rate ChartDigital/Mechanical: Digital
Overall Length: 7-5/8"Weighing Units: g
Housing Material: ABS PlasticApplication Modes: Weighing
Weighing Surface Depth: 5-1/4"Capacity: 0.2kg/0.44 lb.
Washdown: NoScale Item: Compact Bench Scale
Overall Width: 5-5/16"Standards: ISO 9001:2008
Weighing Surface Width: 5-3/4"Item: Compact Bench Scale
Platform Material: Stainless SteelOverall Height: 1-1/2"
Country of Origin (subject to change): China

Description

  • The large weighing platform can accommodate larger samples and can also be removed for easy cleaning.
  • Radio frequency protection allows the CS to deliver stable results even when used in areas in which radio waves may be emitted.
  • The low profile CS is battery operated or can be powered by a standard AC adapter.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews