Ohaus
Calibration Weight, 500g, Stainless Steel
Mfr # 80850127
Zoro # G0273472
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 500 g
- Compliance ASTM
- Calibration Weight Material Stainless Steel
- Class 6
- Calibration Weight Class 6
Explore More Products
- OHAUS Replacement Pads, Fiber, PK200 80850087
- OHAUS Calibration Weight, 100g, Stainless Steel 80850124
- OHAUS Calibration Weight, 50g, Stainless Steel 80850123
- OHAUS Calibration Weight Set, 1 to 500g, 13Piecs 80850114
- OHAUS Calibration Weight Set, 500 to 1mg 80850110
- OHAUS Calibration Weight, 2g, Stainless Steel 80850119
- OHAUS PCBA Kit, Blk, Plstc, 6inLx4inWx2inH 30097590
- OHAUS Calibration Weight Set, 1 to 50g, 18Pieces 80850111
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces 80850116
- JOBAR INTERNATIONAL Jobar International JB5824 Extra Wide Talking Scale JB5824
- OHAUS Ohaus® 500g Hooked Weight Stainless Steel ASTM Class 6 80850136
- Ohaus Bench and Floor Scale Accessories