Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Absorbent Sock, Oil-Based Liquids, Absorbs 9.5 gal., 48"L., PK12

  • Zoro #: G3156465
  • Mfr #: L90898

$52.80 ($4.40/unit)

  • Volume Absorbed Per Pkg.: 9.5 gal.
  • Diameter: 3"
  • Fluids Absorbed: Oil-Based Liquids
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Oil-Dri #L90898 Specifications

  • Zoro #: G3156465
  • Mfr #: L90898
Volume Absorbed Per Pkg.: 9.5 gal. Diameter: 3"
Fluids Absorbed: Oil-Based Liquids Item: Absorbent Sock
Length: 48" Color: White
Volume Absorbed Range: 0 to 9 gal. Spill Control - Fluids Absorbed: Oil-Based Liquids
Item - Spill Control: Absorbent Sock Package Quantity: 12
Country of Origin (subject to change): United States

Description

When shopping for sorbents, explore the many options we offer, including mineral based sorbents, animal/vegetable based sorbents or synthetic and organic polymers. Take a look at the features for Oil-Dri Absorbent Sock. Color: White, Length: 4 ft..

Reviews of Oil-Dri #L90898