Absorbent Pads, 27 gal, 15 x 19 In, PK200

OIL-DRI| Zoro #: G1663137| Mfr #: L91003

$66.34 /pk

This item ships free. Details.Standard ground shipping.
Details:
Absorbency Weight: Light
Layers of Construction: 2
Perforations: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663137 Mfr #: L91003
Absorbency Weight: LightLayers of Construction: 2
Perforations: YesFluids Absorbed: Universal
Length: 19"Material: polypropylene
Item: Absorbent PadWidth: 15"
UV Resistant: NoColor: Gray
Static Dissipative: NoVolume Absorbed Per Pkg.: 27 gal.
Recycled Content (%): No Recycled ContentCountry of Origin (subject to change): United States

Description

Absorbent Pad, Light, Fluids Absorbed Universal, Length 19 In., Width 15 In., Material Polypropylene, Volume Absorbed Per Pkg. 27 gal., Gray, Recycled Content ( Percent) No Recycled Content, Layers of Construction 2, UV Resistant No, Package Quantity 200

Reviews