Absorbent Pads, 15 In. W, White, PK200

OIL-DRI| Zoro #: G0338956| Mfr #: L90851

$59.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338956 Mfr #: L90851
Fluids Absorbed: Oil-Based LiquidsMaterial: Polypropylene
Color: WhiteItem: Absorbent Pad
Width: 15"Length: 19"
Layers of Construction: 1Recycled Content (%): No Recycled Content
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 28 gal.Absorbency Weight: Light
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Light, Fluids Absorbed Oil-Based Liquids, Length 19 In., Width 15 In., Material Polypropylene, Volume Absorbed Per Pkg. 28 gal., White, Recycled Content ( Percent) No Recycled Content, Layers of Construction 1, UV Resistant No, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.