Absorbent Pads, 15 In. W, Yellow, PK100

OIL-DRI| Zoro #: G0414994| Mfr #: L90834

$80.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0414994 Mfr #: L90834
Color: YellowFluids Absorbed: Chemical / Hazmat
Material: PolypropylenePerforations: Yes
Item: Absorbent PadWidth: 15"
Length: 19"Layers of Construction: 2
Recycled Content (%): No Recycled ContentUV Resistant: No
Static Dissipative: NoVolume Absorbed Per Pkg.: 21 gal.
Absorbency Weight: MediumCountry of Origin (subject to change): United States

Product Description

Absorbent Pad, Medium, Fluids Absorbed Chemical / Hazmat, Length 19 In., Width 15 In., Material Polypropylene, Volume Absorbed Per Pkg. 21 gal., Yellow, Recycled Content ( Percent) No Recycled Content, Layers of Construction 2, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.