20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Absorbent Pads, 16 gal., 19 In. L, PK100

OIL-DRI| Zoro #: G1120052| Mfr #: L90856

$32.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120052 Mfr #: L90856
Fluids Absorbed: Oil-Based LiquidsMaterial: polypropylene
Color: WHITEItem: Absorbent Pad
Width: 15"Length: 19"
Layers of Construction: 1Recycled Content (%): No Recycled Content
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 14 gal.Absorbency Weight: Light
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Light, Fluids Absorbed Oil-Based Liquids, Length 19 In., Width 15 In., Material Polypropylene, Volume Absorbed Per Pkg. 14 gal., White, Recycled Content ( Percent) No Recycled Content, Layers of Construction 1, UV Resistant No, Package Quantity 100
Save 15%. Sign up for Z-mail.