Absorbent Pads, 40 In. L, 30 In. W, PK50

OIL-DRI| Zoro #: G1189316| Mfr #: L90853

$145.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1189316 Mfr #: L90853
Fluids Absorbed: Oil-Based LiquidsMaterial: Polypropylene
Color: WhiteItem: Absorbent Pad
Width: 30"Length: 40"
Layers of Construction: 1Recycled Content (%): No Recycled Content
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 66 gal.Absorbency Weight: Heavy
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Oil-Based Liquids, Length 40 In., Width 30 In., Material Polypropylene, Volume Absorbed Per Pkg. 66 gal., White, Recycled Content ( Percent) No Recycled Content, Layers of Construction 1, UV Resistant No, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.