Absorbent Pads, Cotton Fibers, PK100

OIL-DRI| Zoro #: G2024723| Mfr #: L92904G

$80.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024723 Mfr #: L92904G
Green Environmental Attribute: Made from Rapidly Renewable ResourceItem: Absorbent Pad
Material: Cotton FibersColor: White
Width: 15"Length: 19"
Fluids Absorbed: Oil-Based LiquidsRecycled Content (%): 85%
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 18 gal.Absorbency Weight: Medium
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Medium, Fluids Absorbed Oil-Based Liquids, Length 19 In., Width 15 In., Material Cotton Fibers, Volume Absorbed Per Pkg. 18 gal., White, Recycled Content ( Percent) 85 Percent, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.