Absorbent Pads, White, 19 In. L, PK100

OIL-DRI| Zoro #: G2348972| Mfr #: L90904

$47.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2348972 Mfr #: L90904
Fluids Absorbed: Oil-Based LiquidsMaterial: polypropylene
Color: WHITEItem: Absorbent Pad
Width: 15"Length: 19"
Layers of Construction: 1Recycled Content (%): No Recycled Content
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 21 gal.Absorbency Weight: Medium
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Medium Weight, Material Polypropylene, Fluids Absorbed Oil Only / Petroleum, White, Volume Absorbed Per Pkg. 21 gal., Width 15 In., Length 19 In., Package Quantity 100
Save 15%. Sign up for Z-mail.