Absorbent Pillow, 21 In. W, 16 In. L, PK16

OIL-DRI| Zoro #: G1184486| Mfr #: L90919

$47.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray/Yellow
Outside Skin Material: Polypropylene
Fluids Absorbed: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184486 Mfr #: L90919
Color: Gray/YellowOutside Skin Material: Polypropylene
Fluids Absorbed: UniversalWidth: 21"
Item: Absorbent PillowLength: 16"
Volume Absorbed Per Pkg.: 19 gal.Filler Material: Cellulose
Country of Origin (subject to change): United States

Description

Absorbent Pillow, Spill Control - Fluids Absorbed Universal, Volume Absorbed Per Pkg. 19 gal., Width 21 In., Length 16 In., Filler Material Cellulose, Outside Skin Material Polypropylene, Color Gray/Yellow, Package Quantity 16

Reviews