Absorbent Roll, 56 gal., 30 In. W

OIL-DRI| Zoro #: G1076336| Mfr #: L90901

$124.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1076336 Mfr #: L90901
Material: Meltblown PolypropyleneItem: Absorbent Roll
Width: 30"Length: 150 Ft.
Volume Absorbed Per Pkg.: 56 gal.Absorbency Weight: Heavy
Fluids Absorbed: UniversalCountry of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 56 gal., Meltblown Polypropylene, Length 150 ft., Width 30 In.

Product Reviews

Save 15%. Sign up for Z-mail.