20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Absorbent Roll, 59 gal., 30 In. W

OIL-DRI| Zoro #: G1534407| Mfr #: L90780

$102.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1534407 Mfr #: L90780
Fluids Absorbed: Oil-Based LiquidsMaterial: Polypropylene
Item: Absorbent RollWidth: 30"
Length: 150 ft.Volume Absorbed Per Pkg.: 59 gal.
Absorbency Weight: HeavyCountry of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Pkg. 59 gal., Polypropylene, Length 150 ft., Width 30 In.

Product Reviews

Save 15%. Sign up for Z-mail.