Absorbent Roll, 7 gal., 5 In. W, 50 ft. L

OIL-DRI| Zoro #: G1538433| Mfr #: L90514

$40.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538433 Mfr #: L90514
Material: Meltblown PolypropyleneItem: Absorbent Roll
Color: GrayWidth: 5"
Length: 50 ft.Perforations: Yes
Volume Absorbed Per Pkg.: 7 gal.Absorbency Weight: Heavy
Fluids Absorbed: UniversalCountry of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 7 gal., Meltblown Polypropylene, Gray, Length 50 ft., Width 5 In., Perforations Yes

Product Reviews

Save 15%. Sign up for Z-mail.