Absorbent Roll, Gray, 30 In. W, 56 gal.

OIL-DRI| Zoro #: G1400883| Mfr #: L90540

$124.62 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Gray
Item: Absorbent Roll
Length: 150 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1400883 Mfr #: L90540
Material: Meltblown PolypropyleneItem: Absorbent Roll
Color: GrayWidth: 30"
Length: 150 ft.Perforations: Yes
Volume Absorbed Per Pkg.: 56 gal.Absorbency Weight: Heavy
Fluids Absorbed: UniversalCountry of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 56 gal., Meltblown Polypropylene, Gray, Length 150 ft., Width 30 In., Perforations Yes

Product Reviews