Absorbent Roll, Gray, 60 gal., 20 In. W

OIL-DRI| Zoro #: G0349632| Mfr #: L90916

$182.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349632 Mfr #: L90916
Item: Absorbent RollMaterial: Textiles
Color: GrayWidth: 20"
Length: 300 ft.Volume Absorbed Per Pkg.: 60 gal.
Absorbency Weight: HeavyFluids Absorbed: Universal
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 60 gal., Textiles, Gray, Length 300 ft., Width 20 In.

Product Reviews

Save 15%. Sign up for Z-mail.