JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Absorbent Roll, Gray, 62 gal., 300 ft. L

OIL-DRI| Zoro #: G1633633| Mfr #: L91004

$135.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633633 Mfr #: L91004
Item: Absorbent RollColor: Gray
Width: 30"Length: 300 ft.
Perforations: YesVolume Absorbed Per Pkg.: 62 gal.
Absorbency Weight: LightFluids Absorbed: Universal
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Light, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 62 gal., Meltblown Polypropylene, Gray, Length 300 ft., Width 30 In., Perforations Yes

Product Reviews

Save 15%. Sign up for Z-mail.