Absorbent Roll, 1/2 gal., 15 In. W, 5 ft. L

OIL-DRI| Zoro #: G0871622| Mfr #: L90908

$4.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fluids Absorbed: Universal
Item: Absorbent Roll
Absorbency Weight: Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871622 Mfr #: L90908
Fluids Absorbed: UniversalItem: Absorbent Roll
Absorbency Weight: HeavyVolume Absorbed Per Pkg.: 0.5 gal.
Perforations: YesLength: 5 ft.
Material: Meltblown PolypropyleneWidth: 15"
Color: GrayCountry of Origin (subject to change): United States

Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 0.5 gal., Meltblown Polypropylene, Gray, Length 5 ft., Width 15 In., Perforations Yes

Reviews