Absorbent Roll, White, 42 gal., 29-1/2 In W

OIL-DRI| Zoro #: G0812226| Mfr #: L92780G

$150.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0812226 Mfr #: L92780G
Green Environmental Attribute: Made from Rapidly Renewable ResourceItem: Absorbent Roll
Material: Cotton FibersColor: White
Width: 29-1/2"Length: 150 ft.
Volume Absorbed Per Pkg.: 42 gal.Absorbency Weight: Heavy
Fluids Absorbed: Oil-Based LiquidsCountry of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Pkg. 42 gal., Cotton Fibers, White, Length 150 ft., Width 29-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.