JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Absorbent Sock, Gray, 48 In. L, PK12

OIL-DRI| Zoro #: G1637702| Mfr #: L90790

$31.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1637702 Mfr #: L90790
Item: Absorbent SockColor: Gray
Length: 4 ft.Diameter: 3"
Volume Absorbed Per Pkg.: 12 gal.Fluids Absorbed: Universal
Country of Origin (subject to change): United States

Product Description

Absorbent Sock, Fluids Absorbed Universal, Diameter 3 In., Length 4 ft., Volume Absorbed Per Pkg. 12 gal., Gray, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.