Absorbent Sock, 10 gal, 3 In x 10 ft, PK4

OIL-DRI| Zoro #: G0742524| Mfr #: L90792

$35.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Absorbent Sock
Fluids Absorbed: Universal
Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742524 Mfr #: L90792
Item: Absorbent SockFluids Absorbed: Universal
Length: 10 ft.Color: Gray
Volume Absorbed Per Pkg.: 10 gal.Diameter: 3"
Country of Origin (subject to change): United States

Description

Absorbent Sock, Fluids Absorbed Universal, Diameter 3 In., Length 10 ft., Volume Absorbed Per Pkg. 10 gal., Gray, Package Quantity 4

Reviews