Drip Pan Kit, 10 In. L, 10 In. W, 12 gal.

OIL-DRI| Zoro #: G1185572| Mfr #: L90612

$87.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Spill Capacity: 12 gal.
Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185572 Mfr #: L90612
Width: 10"Spill Capacity: 12 gal.
Length: 10"Height: 3"
Item: Drip Pan KitIncludes: (12) Pans, (24) Pillows
Material: polypropyleneColor: Gray/Yellow
Country of Origin (subject to change): United States

Description

Drip Pan Kit, Height 3 In., Length 10 In., Width 10 In., Gray/Yellow, Material Polypropylene, Spill Capacity 12 gal., Includes (12) Pans, (24) Pillows

Reviews