Drum Top Absorbent Pad, 22 In. W, PK25

OIL-DRI| Zoro #: G0979282| Mfr #: L90501

$69.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0979282 Mfr #: L90501
Material: polypropyleneItem: Drum Top Absorbent Pad
Color: GrayWidth: 22"
Layers of Construction: 1Recycled Content (%): No Recycled Content
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 16 gal.Absorbency Weight: Light
Fluids Absorbed: UniversalCountry of Origin (subject to change): United States

Product Description

Drum Top Absorbent Pad, Light, Fluids Absorbed Universal, Width 22 In., Material Polypropylene, Volume Absorbed Per Pkg. 16 gal., Gray, Recycled Content ( Percent) No Recycled Content, Layers of Construction 1, UV Resistant No, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.