BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

QuickSorb Maintenance Absorbent, 40 lb., Bag

OIL-DRI| Zoro #: G0927586| Mfr #: I060-40L50G

$8.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: BagContainer Size: 40 lb.Item: Loose Absorbent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927586 Mfr #: I060-40L50G
Container Type: BagContainer Size: 40 lb.
Item: Loose AbsorbentComposition: Granular Clay
Volume Absorbed Per Pkg.: 3.8 gal.Fluids Absorbed: Non Aggressive Fluids Such as Oil, Grease, and Water
Country of Origin (subject to change): United States

Description

Loose Absorbent, Spill Control - Fluids Absorbed Universal, Composition Granular Clay, Volume Absorbed Per Pkg. 3.8 gal., Container Size 40 lb., Absorbent - Container Type Bag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews