Oil Absorbent Boom, PK4

OIL-DRI| Zoro #: G2467866| Mfr #: L90866

$42.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467866 Mfr #: L90866
Fluids Absorbed: Oil-Based LiquidsColor: White
Item: Absorbent BoomLength: 1 ft. 6"
Diameter: 8"Volume Absorbed Per Pkg.: 13 gal.
Country of Origin (subject to change): United States

Product Description

Absorbent Boom, Fluids Absorbed Oil-Based Liquids, Diameter 8 In., Length 1 ft. 6 In., Volume Absorbed Per Pkg. 13 gal., White, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.