Rug, Industrial

OIL-DRI| Zoro #: G1946183| Mfr #: L90861

$193.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946183 Mfr #: L90861
Item: Absorbent RollMaterial: Needlepunch Polypropylene
Width: 36"Length: 300 ft.
Volume Absorbed Per Pkg.: 54 gal.Absorbency Weight: Medium
Fluids Absorbed: UniversalCountry of Origin (subject to change): United States

Product Description

Absorbent Roll, Medium Weight, Needlepunch Polypropylene, Fluids Absorbed Universal/Maintenance, Volume Absorbed Per Pkg. 54 gal., Width 36 In., Length 300 ft.
Save 15%. Sign up for Z-mail.