Spill Kit, Universal

OIL-DRI| Zoro #: G2264367| Mfr #: L90435

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Container Type: Bucket
Height: 15-1/4"
Fluids Absorbed: Universal
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2264367 Mfr #: L90435
Container Type: BucketHeight: 15-1/4"
Fluids Absorbed: UniversalColor: White
Volume Absorbed Per Pkg.: 5 gal.Item: Spill Kit
Country of Origin (subject to change): United States

Product Description

Spill Kit, Fluids Absorbed Universal, Container Type Bucket, Volume Absorbed Per Pkg. 5 gal., Height 15-1/4 In.

Product Reviews