BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fleet Wash, Clear, 1 Gal.

OIL EATER| Zoro #: G1524521| Mfr #: ATW1G70001

$16.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Appearance: ClearColor: ColorlessRemoves: Dirt, Diesel, Grease, Grime, Bird Droppings and much more
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524521 Mfr #: ATW1G70001
Appearance: ClearColor: Colorless
Removes: Dirt, Diesel, Grease, Grime, Bird Droppings and much moreContains: Water, Linear Alcohol Ethoxylates, Sodium metasilicate-pentahydrate, Na4 EDTA
VOC Content: 0.21 lb./gal.For Use With: Manual Bucket and Brush, Automatic and High Pressure Washing Self-Serve Systems
Item: Fleet WashContainer Size: 1 gal.
pH: 12.8Type: Bottle
Country of Origin (subject to change): United States

Description

Fleet Wash, Bottle, 1 gal., Colorless, Clear, VOC Content 0.21 lbs./gal., Contains Water, Linear Alcohol Ethoxylates, Sodium metasilicate-pentahydrate, Na4 EDTA, pH 12.8, Removes Dirt, Diesel, Grease, Grime, Bird Droppings and much more, For Use With Manual Bucket and Brush, Automatic and High Pressure Washing Self-Serve Systems

Reviews