KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fleet Wash, Clear, 5 Gal.

OIL EATER| Zoro #: G1540174| Mfr #: ATW5G70002

$58.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
pH: 12.8
Type: Pail
Item: Fleet Wash
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540174 Mfr #: ATW5G70002
pH: 12.8Type: Pail
Item: Fleet WashAppearance: Clear
Removes: Dirt, Diesel, Grease, Grime, Bird Droppings and much moreColor: Colorless
For Use With: Manual Bucket and Brush, Automatic and High Pressure Washing Self-Serve SystemsContainer Size: 5 Gal.
Contains: Water, Linear Alcohol Ethoxylates, Sodium metasilicate-pentahydrate, Na4 EDTAVOC Content: 0.21 lb./gal.
Country of Origin (subject to change): United States

Description

Fleet Wash, 5 gal., Clear, VOC Content 0.21 lbs./gal., For Use With Manual Bucket and Brush, Automatic and High Pressure Washing Self-Serve Systems

Reviews