Fleet Wash, Clear, 55 Gal.

OIL EATER| Zoro #: G1478531| Mfr #: ATW5570004

$732.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Fleet Wash
VOC Content: 0.21 lb./gal.
Type: Drum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478531 Mfr #: ATW5570004
Item: Fleet WashVOC Content: 0.21 lb./gal.
Type: DrumRemoves: Dirt, Diesel, Grease, Grime, Bird Droppings and much more
pH: 12.8Color: Colorless
Contains: Water, Linear Alcohol Ethoxylates, Sodium metasilicate-pentahydrate, Na4 EDTAAppearance: Clear
Container Size: 55 gal.For Use With: Manual Bucket and Brush, Automatic and High Pressure Washing Self-Serve Systems
Country of Origin (subject to change): United States

Description

Fleet Wash, 55 gal., Clear, VOC Content 0.21 lbs./gal., For Use With Manual Bucket and Brush, Automatic and High Pressure Washing Self-Serve Systems

Reviews