Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Foam Gun, Handheld

  • Zoro #: G3916656
  • Mfr #: RM10147

$93.03

Details
  • Color: Black
  • Material: polypropylene
  • Item: Foam Gun
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oil Eater #RM10147 Specifications

  • Zoro #: G3916656
  • Mfr #: RM10147
Color: Black Material: polypropylene
Item: Foam Gun Size: 10"L x 9-1/2"H x 9-1/4"W
Includes: Spray gun & quick disconnect, foamer lid assembly, 96 oz. concentrate container, metering tip kit, 8" suction tube, foot strainer, instruction sheet Country of Origin (subject to change): United States

Description

Foam Gun, Size 10 In.L x 9-1/2 In.H x 9-1/4 In.W, Black, Material Polypropylene, Includes Spray gun & quick disconnect, foamer lid assembly, 96 oz. concentrate container, metering tip kit, 8 In. suction tube, foot strainer, instruction sheet

Reviews of Oil Eater #RM10147