BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

No Fog, 4 Oz.

OIL EATER| Zoro #: G0660046| Mfr #: ANF0435398

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: .79 @ 25 Degrees cBoiling Point (F): 180 DegreesFreezing Point (F): -144
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660046 Mfr #: ANF0435398
Specific Gravity: .79 @ 25 Degrees cBoiling Point (F): 180 Degrees
Freezing Point (F): -144Viscosity (SUS @ 100 F): 5
Application: Glass, Acrylic Sheet, LexanStandards: ASTM
Viscosity Index: SUSPackage Quantity: 1
pH: 6.0-8.0Size: 4 oz.
VOC Content: 150 g/lWasher Fluid Type: Anti-Fog
Container Type: Plastic BottleAppearance: Clear
pH Value: 6.0 - 8.0Dissolves: Yes
Washer Fluid Sub-Category: TreatmentFlash Point (F): 65 Degrees
Item: Antifog Windshield TreatmentColor: Colorless
Country of Origin (subject to change): United States

Description

Antifog Windshield Treatment, Treatment, Washer Fluid Type Anti-Fog, Size 4 oz., Colorless, Plastic Bottle, Clear, 6.0-8.0 pH, Ready to Use Dilution Ratio, Boiling Point (F) 180 Degrees , Freezing Point (F) -144, Flash Point (F) 65 Degrees , .79 @ 25 Degrees c Specific Gravity, 5 Viscosity (SUS @ 100 F), SUS Viscosity Index, VOC Content 150 g/l, Dissolves Yes, Glass, Acrylic Sheet, Lexan, 6.0 - 8.0, ASTM

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : A, K, , , G, U, , , H, I, , , P, R

Reviews