Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parts Washer Brush, For Use With 4NHJ6

  • Zoro #: G0502381
  • Mfr #: AOPW45113

$61.88

  • Includes: -
  • Package Quantity: 1
  • Standards: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Oil Eater #AOPW45113 Specifications

  • Zoro #: G0502381
  • Mfr #: AOPW45113
Includes: - Package Quantity: 1
Standards: - Color: Black
Height (In.): 3.5 For Use With: 4NHJ6
Container Size: - Depth (In.): 4.5
Construction: - Temp. Range (F): -
Type: - Material: Plastic
Item: Parts Washer Brush Removes: -
Flash Point (F): - Width (In.): 10.75
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parts Washer Brush, -, Height (In.) 3.5, Width (In.) 10.75, Depth (In.) 4.5, Container Size -, Flash Point (F) -, Temp. Range (F) -, Color black, Material Plastic, - Construction, Removes -, For Use With 4NHJ6, Standards -, Includes -

Reviews of Oil Eater #AOPW45113