KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parts Washer Thermostat, For 4NHJ6

OIL EATER| Zoro #: G1308745| Mfr #: AOPW45112

$76.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Incalloy
Package Quantity: 1
Width (In.): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308745 Mfr #: AOPW45112
Material: IncalloyPackage Quantity: 1
Width (In.): 8Item: Parts Washer Thermostat
Depth (In.): 3Color: Silver
Height (In.): 3For Use With: 4NHJ6
Country of Origin (subject to change): United States

Description

Parts Washer Thermostat, Height 3 In, Width 8 In, Depth 3 In, Color silver, Material Incalloy, For Use With AOPW10157

Reviews