Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parts Washer Thermostat, For 4NHJ7

OIL EATER | Zoro #: G0684932 | Mfr #: AOPW25112

$82.49 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Oil Eater #AOPW25112 Specifications

Zoro #: G0684932 Manufacturer #: AOPW25112
Type: - Removes: -
Width (In.): 8 Material: Incalloy
Temp. Range (F): - Package Quantity: 1
Color: Silver Height (In.): 3
For Use With: 4NHJ7 Includes: -
Standards: - Item: Parts Washer Thermostat
Depth (In.): 3 Flash Point (F): -
Container Size: - Construction: -
Country of Origin (subject to change): United States

Description

Parts Washer Thermostat, -, Height (In.) 3, Width (In.) 8, Depth (In.) 3, Container Size -, Flash Point (F) -, Temp. Range (F) -, Color silver, Material Incalloy, - Construction, Removes -, For Use With 4NHJ7, Standards -, Includes -

Reviews of Oil Eater #AOPW25112