KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Away, 4 Oz.

OIL EATER| Zoro #: G0528166| Mfr #: ARA0435395

$4.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Fluid Type: Water Repellent
Appearance: Clear
Viscosity Index: SUS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528166 Mfr #: ARA0435395
Washer Fluid Type: Water RepellentAppearance: Clear
Viscosity Index: SUSBoiling Point (F): 180 Degrees
Washer Fluid Sub-Category: TreatmentSpecific Gravity: 0.88 @ 20c/4c
Freezing Point (F): -165Container Type: Plastic Bottle
Dissolves: NoStandards: MIL-W-6882F
Application: Glass, Acrylic Sheet, LexanViscosity (SUS @ 100 F): 5
Color: ColorlessVOC Content: 900 g/l
Item: Rain RepellentSize: 4 oz.
Flash Point (F): 54 DegreesCountry of Origin (subject to change): United States

Description

Rain Away, Windshield Water Repellent, Colorless, Plastic Bottle, Clear, Boiling Point (F) 180 Degrees , Flash Point (F) 54 Degrees , 0.88 @ 20c/4c Specific Gravity, 5 Viscosity (SUS @ 100 F), SUS Viscosity Index, VOC Content 900 g/l, Dissolves No, Glass, Acrylic Sheet, Lexan, N/A, MIL-W-6882F

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews