
316Ss Liquid Level Gage, Standard, 26in. Centerline Distance, Buna Seals, 1/2-20 Thread, Back Mount
Mfr # B5295-12600BB1W
Zoro # G416547547
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Includes
Buna Seals
Height
27 in
Width
2 in
Length
2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B5295-12600BB1W
Zoro #
G416547547
UPC #
-
Country of Origin
United States
Dimensions
Height
27 in
Width
2 in
Length
2 in
Details
Includes
Buna Seals
Material
Stainless Steel
Description
Item # B5295-12600BB1W, 316 Stainless Steel Liquid Level Gauge, 26 Centerline, Back Mount 1/2-20 with Nuts 316 Stainless Steel Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, tanks, large steel mill pumps, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to many industrial liquid level viewing applications. This sturdy gauge is constructed with 316 stainless steel. The glass sight is protected by stainless steel on three sides. A red line on a white background enhances liquid level visibility. Leak-proof construction is achieved with Buna-N seals. The unit tolerates up to 125 PSI and 225° F. Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the top bolt. The length between the center of the two bolts is referred to as the centerline. The distance between the center of the tank holes must be within 1/32 of the centerline measurement. The back mount design requires that the inside of the tank be accessible in order to secure the bolts with stainless steel hex nuts. Torque to 90 in-lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.