
18 in High Temp Neoprene Gloves, Anti-Microbial Liner, 450 Degree Temp Rating, Size XL
Mfr # 99185-XL
Zoro # G522917814
product price: $27.89
/prKey Features
Length
18 in
Coating
Neoprene
Material
Neoprene
Max. Temp.
450°F
Lining
Antimicrobial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99185-XL
Zoro #
G522917814
UPC #
805708991847
Country of Origin
China
Dimensions
Length
18 in
Size
XL
Details
Coating
Neoprene
Item
Gloves
Material
Neoprene
Max. Temp.
450°F
Lining
Antimicrobial
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.