SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Wire Stripper, 18-28 AWG

OK INDUSTRIES| Zoro #: G2339985| Mfr #: ST-550

$45.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adjustable: ManualItem: Adjustable Wire StripperFunctions: Strip/Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339985 Mfr #: ST-550
Adjustable: ManualItem: Adjustable Wire Stripper
Functions: Strip/CutInsulated: No
Cable Type: SolidTether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Adjustable Dial with 6 Settings, Calibrated Wire Stop Adjustable to 2"Overall Length: 4"
Capacity: 18 to 28 AWGCountry of Origin (subject to change): China

Description

Adjustable Wire Stripper, Insulated No, Overall Length 4 In., Capacity 18 to 28 AWG, Cable Type Solid , Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Manual, Handle Type -, Features Adjustable Dial with 6 Settings, Calibrated Wire Stop Adjustable to 2 In., Standards -

Reviews