ESD Safe Adjust. Wire Stripper, 20-30 AWG

OK INDUSTRIES| Zoro #: G0654866| Mfr #: ST-500ESD

$39.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Type: Solid
Features: Adjustable Dial with 6 Settings, Calibrated Wire Stop Adjustable to 2"
Overall Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654866 Mfr #: ST-500ESD
Cable Type: SolidFeatures: Adjustable Dial with 6 Settings, Calibrated Wire Stop Adjustable to 2"
Overall Length: 4"Insulated: No
Capacity: 20 to 30 AWGAdjustable: Manual
Tether Capable: Standard Tool (Accessory Needed for Tethering)Functions: Strip/Cut
Country of Origin (subject to change): China

Description

ESD Safe Adjustable Wire Stripper, Insulated No, Overall Length 4 In., Capacity 20 to 30 AWG, Cable Type Solid , Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Manual, Handle Type -, Features Adjustable Dial with 6 Settings, Calibrated Wire Stop Adjustable to 2 In., Standards -

Reviews