KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Cutter and Stripper, 22-24 AWG

OK INDUSTRIES| Zoro #: G0701461| Mfr #: OK-3907-2224

$45.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Simultaneously Cuts and Strips Multiple Wires in One Action
Functions: Strip/Cut
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701461 Mfr #: OK-3907-2224
Features: Simultaneously Cuts and Strips Multiple Wires in One ActionFunctions: Strip/Cut
Overall Length: 6"Item: Wire Cutter and Stripper
Adjustable: ManualHandle Type: Ergonomic
Capacity: 22 to 24 AWGCable Type: Solid
Handle Material: plasticInsulated: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Cutter and Stripper, Insulated Yes, Overall Length 6 In., Capacity 22 to 24 AWG, Cable Type Solid , Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Manual, Handle Type Ergonomic, Handle Material Plastic, Features Simultaneously Cuts and Strips Multiple Wires in One Action, Standards -

Reviews