Ok Industries
Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver
Mfr # UW2
Zoro # G2145193
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unwrapping Terminal Hole Dia. (In.) 0.07 in
- Material Metal Housing
- Unwrapping Terminal Hole Depth (In.) 1.0 in
- Application Wire Unwrapping by Installers, Telecom Technicians, and Others
- Handle Color Silver
Explore More Products
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual G100/R3278
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG DFB2426
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG G100/R3278INS
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG KB24
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG P2426
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG KB224
- OK INDUSTRIES Wire Wrapping Tool, 20 to 26 AWG G100/R3394CT
- OK INDUSTRIES Wire Wrap/Strip/Unwrap Tool, 22-24 AWG WSU-2224
- OK INDUSTRIES Manual Unwrapping Tool, 28-32 AWG UW2832C
- D-LINE Cable Tidy Units, Black CTULGEB/SW
- PANDUIT Pan-Wrap(TM) Installation Tool, 1/2 In PWT50
- Ok Industries Wire Management Tools