Wire Wrap Wire w/Disp., 30 AWG, 50 Ft

OK INDUSTRIES |Zoro #: G0747022|Mfr #: WD-30-TRI

$30.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0747022 Mfr #: WD-30-TRI
Standards: UL1422Features: Silver Plated OFHC
Temp. Range: 221 Degrees FLength: 50 ft.
Item: Wire Wrapping Wire with DispenserWire Color: Red, White, Blue
Nominal Outside Dia.: 0.020"Conductor Material: Silver Coated Copper
Jacket Material: Kynar(R)Wire Size: 30 AWG
Country of Origin (subject to change): United States

Product Description

Wire Wrapping Wire with Dispenser, Wire Size 30 AWG, Length 50 ft., Wire Color Red, White, Blue, Nominal Outside Dia. 0.020 In., Jacket Material Kynar(R), Conductor Material Silver Coated Copper, Temp. Range 221 Degrees F, Features Silver Plated OFHC, Standards UL1422

Product Reviews

Save 15% when you sign up for Z-mail.