BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

30 AWG Wire Wrapping Wire with Dispenser 50 ft. WT

OK INDUSTRIES| Zoro #: G0626902| Mfr #: WD-30-W

$20.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 50 ft.Item: Wire Wrapping Wire with DispenserNominal Outside Dia.: 0.020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626902 Mfr #: WD-30-W
Length: 50 ft.Item: Wire Wrapping Wire with Dispenser
Nominal Outside Dia.: 0.020"Wire Color: White
Wire Size: 30 AWGTemp. Range: 221 Degrees F
Features: Silver Plated OFHCConductor Material: Copper
Standards: UL1422Jacket Material: Kynar(R)
Country of Origin (subject to change): United States

Description

Wire Wrapping Wire with Dispenser, Wire Size - Wire and Cable 30 AWG, Jacket Material - Wire and Cable Kynar(R), Wire Color White, Length - Wire and Cable 50 ft., Nominal Outside Dia. 0.020 In., Conductor Material Copper, Temp. Range 221 Degrees F, Features Silver Plated OFHC, Standards UL1422

Reviews