LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Wire Wrapping Sleeve, Insulated, 22-24 AWG

OK INDUSTRIES| Zoro #: G0763524| Mfr #: P2224INS

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Insulated
Wire Gauge: 22-24
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763524 Mfr #: P2224INS
Type: InsulatedWire Gauge: 22-24
Package Quantity: 1Number of Pieces: 1
Country of Origin (subject to change): China

Description

Wire Wrapping Sleeve, Insulated, Number of Pieces 1, Wire Gauge 22-24

Reviews