KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Wrapping Sleeve, Insulated, 30-32 AWG

OK INDUSTRIES| Zoro #: G1185606| Mfr #: P3032INS

$44.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Type: Insulated
Item: Wire Wrapping Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185606 Mfr #: P3032INS
Number of Pieces: 1Type: Insulated
Item: Wire Wrapping SleeveWire Gauge: 30-32
Package Quantity: 1Country of Origin (subject to change): China

Description

Wire Wrapping Sleeve, Insulated, Number of Pieces 1, Wire Gauge 30-32

Reviews