This item is Discontinued.

Okuma Ceymar Baitfeeder Spinning Reel, 65, 7Bb1Rb, 28016 037, 23520 041, 19025 045, 481 CBF-65

Ceymar Baitfeeder Spinning Reel, 65, 7Bb1Rb, 28016 037, 23520 041, 19025 045, 481 (Discontinued)

  • Mfr # CBF-65
  • Zoro # G707651458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBF-65
Zoro #
G707651458
UPC #
739998138128
Country of Origin
China

Description

In the Okuma tradition of creating gear that creates a desire to go fishing, the Ceymar spinning reel delivers stunning engineering With its ultralightweight, aggressively ported spool and rotor and red on Black styling, Ceymar makes a statement on the water Backing up the fierce look is a core of excellence 8bearing system including QuickSet antireverse, machined aluminum spool, blade body design, forged aluminum handle, EVA handle knobs and a up to 18pounds of max drag Available in sizes C30, C40 and C55, Ceymar takes on all mid to heavyduty applications Features onoff auto trip bait feeding system multidisc, Japanese oiled felt drag washers 7BB1RB stainless steel bearings QuickSet antireverse bearing precision machine cut brass pinion gear corrosion resistant graphite body and rotor CFR cyclonic flow rotor technology precision elliptical gearing system rigid metal handle design for strength machined aluminum, 2Tone anodized spool with LCS Lip heavy duty solid aluminum bail wire RESII computer balanced rotor Equalizing system Specifications technique spinning reel size 65 reel handle position rightleft gear ratio 48 1 retrieve rate 36 Bearing count 7BB1RB mono capacity yardslbs 43012, 31015, 26020 max drag 330 lbs frame gr Sideplate gr Rotor gr spool AL weight 246 oz Okuma CBF65 739998138128

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.